Buy more than* S$200* and get FREE SHIPPING

  • For Use With Wall Corner Air Conditioning Cap

For Use With Wall Corner Air Conditioning Cap SWM-100-I

5.00 (2)
Item.#
01250454
Mfr.#
SWM-100-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.40 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Material
PVC
Dimensions B (mm)
107
Dimensions D (mm)
75
Color
Ivory
Specification
Compatible air cap :AC-67/75/100, WC-60/65/75Compatible fire resistant products: IRM-100N
Purpose
Parts for piping and wall surfaces
Dimensions C (mm)
215
Dimensions E (mm)
94
Dimensions A (mm)
166
Compatible Size (mm)
Air conditioning cap / (collar outer diameter) phi150 below, not less than 10 (height collar)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Eyakon change work time
5
From Japan
On 2015-11-17 19:19:56
I was very happy.
This review is about item#35352213.
Indoor coaxial cable entry
5
From Japan
On 2012-11-18 04:52:32
Indoor and outdoor have been one by one use. Since the retraction bunch of unsightly cables to smart, very satisfied.
This review is about item#35352213.