Buy more than* S$200* and get FREE SHIPPING

  • For Use With Wall Corner Air Conditioning Cap

For Use With Wall Corner Air Conditioning Cap SWM-100-K

4.67 (3)
Item.#
01250463
Mfr.#
SWM-100-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Dimensions D (mm)
75
Color
Black
Dimensions C (mm)
215
Dimensions E (mm)
94
Specification
Compatible air cap :AC-67/75/100, WC-60/65/75Compatible fire resistant products: IRM-100N
Purpose
Parts for piping and wall surfaces
Dimensions A (mm)
166
Material
High weather resistance special resin
Dimensions B (mm)
107
Compatible Size (mm)
Air conditioning cap / (collar outer diameter) phi150 below, not less than 10 (height collar)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as piping cover for outdoor unit of air conditioner
4
From Japan
On 2017-08-25 18:40:41
Because it was pretty expensive to ask the contractor, I tried to work on my own after installing the air conditioner, but since there are places where piping is obstructive and screws can not be tightened, install it in front of piping It seems better to have one.
This review is about item#41682575.
Ekako change working time
5
From Japan
On 2015-11-17 19:19:56
I was very satisfied.
This review is about item#35352213.
Coaxial cable indoor entrainment
5
From Japan
On 2012-11-18 04:52:32
I use it one by one indoors and out. I am extremely satisfied because the bundle of unsightly cables can be pulled in smartly.
This review is about item#35352213.