Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct LD

Slim Duct LD LD-90-W

4.83 (12)
Item.#
01250497
Mfr.#
LD-90-W
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Dimensions E (mm)
64
Dimensions A (mm)
88
Material
PVC
Caution
This product is not waterproof. Waterproof processing is required as needed. Especially on wall penetration point, to avoid rain water entrance into wall inside, putty or caulking processing shall be done on joint part, penetration part, wall setting surface and screw hole for water proof treatment. Same operation should be done if duct has risk of rain water stands and water proof treatment is required in dust inside. Use duct surface temperature is -20 deg C to 60 deg C. Over 60 deg C make deformation by heat.
Dimensions B (mm)
68
Dimensions D (mm)
90
Color
White
Dimensions C (mm)
73
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Rear racking
5
From Japan
On 2018-05-09 15:44:08
As expected it is a brand-name item. Ease of cutting The fitting of the cover is comfortable.
This review is about item#35352265.
Air conditioner
5
From Japan
On 2017-07-18 08:15:53
Good and strong. I would like to order again when I also want the next one.
This review is about item#41681674.
Preventing rainwater from entering the rooftop warehouse
5
From Japan
On 2017-06-16 16:18:46
Three wires in the duct with a wiring for household are small and it is big, but I plan to use this device to prevent rain water on the rooftop entrainment line.
This review is about item#41681491.
Air conditioner installation
3
From Japan
On 2017-04-27 15:18:12
It was a color close to black color. In-house shop requires physical checks.
This review is about item#41681674.
Multi-power cable outer wall molding
5
From Japan
On 2017-04-13 07:18:49
Delivery registration Early, packing is also satisfactory. It is just right if there is somewhat thin one.
This review is about item#35352265.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:28:49
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#35352265.
Air conditioner
5
From Japan
On 2016-08-09 16:33:58
It is a reliable manufacturer item. There is no problem at all.
This review is about item#41681315.
air conditioning
5
From Japan
On 2015-09-23 16:03:53
Easy to do
This review is about item#35352265.
Air conditioning construction
5
From Japan
On 2015-08-17 09:22:23
Since it is a maker item, it can be used with confidence.
This review is about item#35352265.
On the air pipe piping cover
5
From Japan
On 2014-05-06 08:01:15
Good feeling.
This review is about item#35352265.