Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Elevation Surface 90 deg

Slim Corner Elevation Surface 90 deg LDC-90-B

Item.#
01250533
Mfr.#
LDC-90-B
Package Qty.
1PC
Ship pack of
1
10.42 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15
Dimensions A (mm)
94
Material
High weather resistance special resin
Dimensions B (mm)
73
Color
Brown
Dimensions C (mm)
97