Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Elevation Surface 90 deg
  • Slim Corner Elevation Surface 90 deg
  • Slim Corner Elevation Surface 90 deg
  • Slim Corner Elevation Surface 90 deg
  • Slim Corner Elevation Surface 90 deg

Slim Corner Elevation Surface 90 deg LDC-90-I

Item.#
01250558
Mfr.#
LDC-90-I
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15
Dimensions C (mm)
97
Dimensions A (mm)
94
Material
PVC
Dimensions B (mm)
73
Color
Ivory