Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Elevation Surface 90 deg

Slim Corner Elevation Surface 90 deg LDC-90-W

Item.#
01250576
Mfr.#
LDC-90-W
Package Qty.
1PC
Ship pack of
1
10.42 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15
Dimensions B (mm)
73
Color
White
Dimensions C (mm)
97
Dimensions A (mm)
94
Material
PVC