Buy more than* S$200* and get FREE SHIPPING

  • Free Corner, Flexi

Free Corner, Flexi LDF-90-800-G

5.00 (3)
Item.#
01250594
Mfr.#
LDF-90-800-G
Package Qty.
1PC
Ship pack of
1
12.17 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension F (mm)
800
Dimensions G2 (mm)
70
Dimensions C (mm)
70
Dimensions E (mm)
75
Dimensions A (mm)
88
Material
PE
Specification
Duct fitting
Dimensions G1 (mm)
70
Dimensions B (mm)
68
Dimensions D (mm)
56
Color
Gray
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Installation of air conditioning
5
From Japan
On 2016-11-21 17:45:25
Use the air conditioner of the pipe, but it is very convenient to the corner of the pipe connection
This review is about item#35352396.
air conditioning
5
From Japan
On 2015-09-23 16:02:52
Easy to do
This review is about item#35352396.
The air conditioning piping hose cover
5
From Japan
On 2014-05-06 07:58:17
Feeling good.
This review is about item#35352396.