Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free Corner, Flexi

Free Corner, Flexi LDF-90-800-K

5.00 (6)
Item.#
01250612
Mfr.#
LDF-90-800-K
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension F (mm)
800
Dimensions D (mm)
56
Color
Black
Dimensions G2 (mm)
70
Dimensions C (mm)
70
Dimensions E (mm)
75
Specification
Duct fitting
Dimensions A (mm)
88
Material
PE
Dimensions G1 (mm)
70
Dimensions B (mm)
68
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Electric water heater piping protection
5
From Japan
On 2017-08-25 09:01:06
I could successfully install it in the piping. Since the circumference of the piping was larger than the bore of the corner, we could install it by putting scissors vertically.
This review is about item#35352396.
Air conditioner
5
From Japan
On 2017-07-18 08:15:21
Good and strong. I would like to order again when I also want the next one.
This review is about item#41681701.
Prevention of wiring when opening and closing the door of the rooftop warehouse of the building
5
From Japan
On 2017-06-16 16:11:00
Three types of wiring are offered in three types (antenna cable UH BS and three run cables), but it is convenient to prevent disconnection of wiring because it can be made freely.
This review is about item#41681525.
Installation of air conditioner
5
From Japan
On 2016-11-21 17:45:25
It is used for piping of air conditioner, but it is very convenient for piping of corner
This review is about item#35352396.
air conditioning
5
From Japan
On 2015-09-23 16:02:52
Easy to do
This review is about item#35352396.
Piping hose cover of air conditioner
5
From Japan
On 2014-05-06 07:58:17
Good feeling.
This review is about item#35352396.