Buy more than* S$200* and get FREE SHIPPING

  • Curved Duct Boot

Curved Duct Boot LDIF-90-B

Item.#
01250637
Mfr.#
LDIF-90-B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
145
Dimensions D (mm)
80
Dimensions B (mm)
73
Color
Brown
Dimensions E (mm)
25
Dimension F (mm)
50
Dimensions A (mm)
94
Material
High weather resistance special resin