Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Curved Duct Boot

Curved Duct Boot LDIF-90-G

Item.#
01250646
Mfr.#
LDIF-90-G
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
145
Dimensions D (mm)
80
Dimensions B (mm)
73
Color
Gray
Dimensions E (mm)
25
Dimension F (mm)
50
Dimensions A (mm)
94
Material
PVC