Buy more than* S$200* and get FREE SHIPPING

  • Curved Duct Boot
  • Curved Duct Boot
  • Curved Duct Boot
  • Curved Duct Boot

Curved Duct Boot LDIF-90-I

Item.#
01250655
Mfr.#
LDIF-90-I
Package Qty.
1PC
Ship pack of
1
13.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
145
Dimensions D (mm)
80
Color
Ivory
Dimensions B (mm)
73
Dimensions E (mm)
25
Dimension F (mm)
50
Material
PVC
Dimensions A (mm)
94