Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Curved Duct Boot

Curved Duct Boot LDIF-90-K

Item.#
01250664
Mfr.#
LDIF-90-K
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
145
Dimensions D (mm)
80
Dimensions B (mm)
73
Color
Black
Dimensions E (mm)
25
Dimension F (mm)
50
Dimensions A (mm)
94
Material
High weather resistance special resin