Buy more than* S$200* and get FREE SHIPPING

  • Curved Duct Boot

Curved Duct Boot LDIF-90-W

Item.#
01250673
Mfr.#
LDIF-90-W
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
145
Dimensions D (mm)
80
Dimensions B (mm)
73
Color
White
Dimensions E (mm)
25
Dimension F (mm)
50
Dimensions A (mm)
94
Material
PVC