Buy more than* S$200* and get FREE SHIPPING

  • Slim Joint

Slim Joint LDJ-90-B

5.00 (3)
Item.#
01250682
Mfr.#
LDJ-90-B
Package Qty.
1PC
Ship pack of
1
3.97 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15
Dimensions B (mm)
73
Color
Brown
Dimensions C (mm)
60
Dimensions A (mm)
94
Material
High weather resistance special resin
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Plumbing decorative cover
5
From Japan
On 2015-02-01 19:31:15
I always use it
This review is about item#41681367.
On the piping cover of the air conditioner
5
From Japan
On 2014-05-06 08:00:01
Good feeling.
This review is about item#35352371.
Curing of water supply pipe
5
From Japan
On 2013-08-18 13:40:04
The product of Inaba you are always using is satisfactory
This review is about item#41681902.