Buy more than* S$200* and get FREE SHIPPING

  • Slim Joint
  • Slim Joint
  • Slim Joint

Slim Joint LDJ-90-W

4.50 (4)
Item.#
01250725
Mfr.#
LDJ-90-W
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15
Color
White
Dimensions C (mm)
60
Dimensions A (mm)
94
Material
PVC
Dimensions B (mm)
73
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
At joint time
3
From Japan
On 2018-03-19 14:40:51
It is not an ordinary thing, so it's not particularly good, it's not a thing to post to the review.
This review is about item#35352371.
Plumbing decorative cover
5
From Japan
On 2015-02-01 19:31:15
I always use it
This review is about item#41681367.
On the piping cover of the air conditioner
5
From Japan
On 2014-05-06 08:00:01
Good feeling.
This review is about item#35352371.
Curing of water supply pipe
5
From Japan
On 2013-08-18 13:40:04
The product of Inaba you are always using is satisfactory
This review is about item#41681902.