Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slim Corner Flat Surface 45 deg

Slim Corner Flat Surface 45 deg LDKF-90-B

5.00 (1)
Item.#
01250734
Mfr.#
LDKF-90-B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
69.5
Dimensions A (mm)
94
Material
High weather resistance special resin
Dimensions B (mm)
73
Color
Brown
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner for outdoor plumbing
5
From Japan
On 2016-07-25 19:53:48
The product of Inaba Electric Works has good appearance, color and variety are also easy to use much.
This review is about item#41681927.