Buy more than* S$200* and get FREE SHIPPING

  • Duct Wall Corner

Duct Wall Corner LDP-90-B

5.00 (1)
Item.#
01250786
Mfr.#
LDP-90-B
Package Qty.
1PC
Ship pack of
1
9.85 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Purpose
Decorative cover for removing piping from walls and ceilings
Dimensions C (mm)
105
Dimensions D (mm)
135
Color
Brown
Material
ABS
Dimensions B (mm)
94
Dimensions A (mm)
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indoor air conditioner piping cover
5
From Japan
On 2017-02-13 15:03:38
Because of the two-piece product, attachment to the existing pipe is easy.
This review is about item#35352405.