Buy more than* S$200* and get FREE SHIPPING

  • Duct Wall Corner
  • Duct Wall Corner
  • Duct Wall Corner
  • Duct Wall Corner

Duct Wall Corner LDP-90-I

5.00 (1)
Item.#
01250804
Mfr.#
LDP-90-I
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Decorative cover for removing piping from walls and ceilings
Dimensions D (mm)
135
Color
Ivory
Dimensions B (mm)
94
Material
ABS
Dimensions A (mm)
120
Dimensions C (mm)
105
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner indoor piping cover
5
From Japan
On 2017-02-13 15:03:38
As it is a two-part product, it was easy to install on existing piping.
This review is about item#35352405.