|
Duct Wall Corner LDP-90-W
(1)
- Item.#
- 01250822
- Mfr.#
- LDP-90-W
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Decorative cover for removing piping from walls and ceilings
- Dimensions C (mm)
- 105
- Dimensions D (mm)
- 135
- Color
- White
- Material
- ABS
- Dimensions B (mm)
- 94
- Dimensions A (mm)
- 120
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Air conditioner indoor piping cover
From Japan
On 2017-02-13 15:03:38
As it is a two-part product, it was easy to install on existing piping.
Customers Who Bought This Item Also Bought