Buy more than* S$200* and get FREE SHIPPING

  • Raceway End Cap
  • Raceway End Cap
  • Raceway End Cap
  • Raceway End Cap

Raceway End Cap LDW-90-I

4.80 (5)
Item.#
01250953
Mfr.#
LDW-90-I
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension F (mm)
15
Dimensions C (mm)
120
Dimensions E (mm)
84
Dimensions A (mm)
94
Color
Ivory
Material
PVC
Dimensions J (mm)
30
Dimensions I (mm)
90
Dimensions B (mm)
73
Dimensions D (mm)
208
Dimension H (mm)
110
Dimension K(mm)
171
Dimension G(mm)
73
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Protection of existing duct hose.
5
From Japan
On 2017-08-16 23:49:10
It was good that sizes not in stock at neighboring stores were available separately.
This review is about item#1250978.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:21:48
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#41681412.
Air conditioner installation work
5
From Japan
On 2014-07-24 07:20:41
Thank you for shipping 1 ka
This review is about item#35352274.
Piping makeup cover (Slim duct construction work)
5
From Japan
On 2014-07-11 18:11:38
usually
This review is about item#41681412.
Air conditioner installation work
4
From Japan
On 2014-03-26 08:19:39
It seems that the thickness is slightly thinner than SD, but it is enough for use. I do not know the durability yet. It is safe to store it because it is in a vinyl bag one by one.
This review is about item#35352274.