Buy more than* S$200* and get FREE SHIPPING

  • Wall Corner
  • Wall Corner
  • Wall Corner

Wall Corner LDW-90-W

4.75 (4)
Item.#
01250978
Mfr.#
LDW-90-W
Package Qty.
1PC
Ship pack of
1
12.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
15
Dimensions B (mm)
73
Dimensions D (mm)
208
Dimension H (mm)
110
Dimension K(mm)
171
Dimension G(mm)
73
Dimensions I (mm)
90
Dimensions C (mm)
120
Dimensions E (mm)
84
Dimensions A (mm)
94
Color
White
Material
PVC
Dimensions J (mm)
30
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use the air conditioning works.
5
From Japan
On 2016-10-14 16:21:48
Price is also cheap to free if you buy 3000 yen postage. Ideal for combined purchase.
This review is about item#41681412.
Air-conditioning installation work
5
From Japan
On 2014-07-24 07:20:41
Also thank you for sending in 1 pc
This review is about item#35352274.
Piping decorative cover (Slim duct work)
5
From Japan
On 2014-07-11 18:11:38
usually
This review is about item#41681412.
Air-conditioning installation work
4
From Japan
On 2014-03-26 08:19:39
From SD, it slightly so that the thin thickness, but it is enough to use. Durability does not know yet. It is also okay to store because it contains a vinyl bag one by one.
This review is about item#35352274.