Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Slim Duct Cap

Slim Duct Cap LDWC-90-G

Item.#
01250996
Mfr.#
LDWC-90-G
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Material
ABS
Dimension G(mm)
102
Dimensions B (mm)
77
Dimensions D (mm)
130
Dimensions A (mm)
97
Compatible Core Drill Diameter (mm)
100
Dimensions C (mm)
150
Dimensions E (mm)
92
Dimension F (mm)
120
Color
Gray