Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct Cap
  • Slim Duct Cap
  • Slim Duct Cap
  • Slim Duct Cap

Slim Duct Cap LDWC-90-I

Item.#
01251005
Mfr.#
LDWC-90-I
Package Qty.
1PC
Ship pack of
1
4.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
ABS
Dimensions C (mm)
150
Dimensions E (mm)
92
Dimension F (mm)
120
Color
Ivory
Dimension G(mm)
102
Dimensions B (mm)
77
Dimensions D (mm)
130
Dimensions A (mm)
97
Compatible Core Drill Diameter (mm)
100