Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct Cap

Slim Duct Cap LDWC-90-K

Item.#
01251014
Mfr.#
LDWC-90-K
Package Qty.
1PC
Ship pack of
1
4.59 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Material
ABS
Dimension F (mm)
120
Color
Black
Dimension G(mm)
102
Dimensions B (mm)
77
Dimensions D (mm)
130
Dimensions A (mm)
97
Compatible Core Drill Diameter (mm)
100
Dimensions C (mm)
150
Dimensions E (mm)
92