Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slim Duct Cap

Slim Duct Cap LDWC-90-W

Item.#
01251023
Mfr.#
LDWC-90-W
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
ABS
Dimension G(mm)
102
Dimensions B (mm)
77
Dimensions D (mm)
130
Dimensions A (mm)
97
Compatible Core Drill Diameter (mm)
100
Dimensions C (mm)
150
Dimensions E (mm)
92
Dimension F (mm)
120
Color
White