Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Use With Wall Corner Air Conditioning Cap

For Use With Wall Corner Air Conditioning Cap LDWM-90-K

5.00 (1)
Item.#
01251066
Mfr.#
LDWM-90-K
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
94
Dimensions D (mm)
73
Color
Black
Compatible Size (mm)
Air conditioning cap / (collar outer diameter) phi130 below, not less than 10 (height collar)
Dimensions B (mm)
184
Dimensions A (mm)
146.5
Material
High weather resistance special resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:26:45
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#41681455.