Buy more than* S$200* and get FREE SHIPPING

  • Drain Hose

Drain Hose DH-16-I

3.00 (1)
Item.#
01251303
Mfr.#
DH-16-I
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
50
Maximum External Diameter (mm)
phi22
Inner Diameter (phi mm)
16
Color Tone
Ivory
Caution
Please use the curve R above 80. Bending too much stress may cause cracking to occur. During construction, do not loosen the hose. Be sure to store the hydraulic gradient.
Material
PE
Connection Port (mm)
Pitch : 500
Nominal Diameter (mm)
phi16
Hose Outer Diameter (mm)
20.8
Purpose
Air conditioning piping materials for air conditioner drainage pipes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For air conditioner drain hose replacement
3
From Japan
On 2015-06-18 18:57:58
Since it is not used in this air conditioner installation, I will use it the next time.
This review is about item#09217022.