Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wireless BlueLED Mouse

Wireless BlueLED Mouse M-BL20DBBR

4.67 (3)
Item.#
01251565
Mfr.#
M-BL20DBBR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Radio Frequency (GHz)
2.4 band
Interface
USB
Reading Method
Optical sensor system
Connector Shape
USB (A) male
Size
S size
Continuous Standby Time
About 277 days
Number of Buttons
3pc * includes wheel button
OS Support
WindowsRT, Windows8, Windows7 ( to SP1), WindowsVista ( to SP2), WindowsXP (SP2 to SP3), MacOSX10.6-10.6.8, OSX10.7-10.7.5, OSX10.8-10.8.3, PlayStation (R ) 3 (Soviet system software version 4.31)
Weight (g)
(Body only),(Receiver)About2
Specification
(Injection beam types) visible wavelength range, receiver storage
Compatible Models
Windows Paso Con that was equipped with a USB interface, Macintosh, PlayStation (R) 3
Number of Wheels
One
LED Color
Blue
Communication Method
GFSK system
Rated Voltage (V)
(Body) 1.5
Color
Brown
Continuous Opreration Time
About 235 hours
Resolution Capability
1000 counts
Power
One either (body) AA alkaline batteries, AA manganese batteries, AA nickel-metal hydride battery
Battery Available Period
If the assumption / assigned to mouse operation 5% Paso configuration during operation of 8 hours about 338 days1 day
Accessories
AA alkaline batteries x1 operation check for a single, user's manual x1
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Operation of the PC.
4
From Japan
On 2018-02-10 17:19:39
Anyway it is light. Because it is a left / right object, it is convenient for the right hand to get tired and switch to the left hand and operate. Naturally, there is no button so you can not go forward or back when browsing the browser.
This review is about item#68450094.
To a personal computer
5
From Japan
On 2017-02-27 10:53:35
Wireless is uneasy, but there is no code and it is refreshing
This review is about item#68450085.
Used as a computer mouse
5
From Japan
On 2016-08-24 14:03:18
I used the company's old type and it was pretty good so I tried to repurchase it had changed to this product. I like the battery well and the sensitivity is good. Wireless thought that there was stress such as malfunctioning, but it was totally free from the trouble of the cable without any such thing at all
This review is about item#68450076.