Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • USB3.0 Standard USB Memory

USB3.0 Standard USB Memory MF-AU364GSV

5.00 (4)
Item.#
01252238
Mfr.#
MF-AU364GSV
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connector Shape
USB Type A Male
Interface
USB3.0
Weight (g)
About9
Color
Silver
Compatible Models
Macintosh that MacOSX10.6 / 10.7 / 10.8 and Windows personal Con, (including SP1) / Vista (SP1, SP2) / XP (SP3) to work Windows8 / Windows7 to operate (included source software) Windows8 / Windows7 (SP1 Macintosh that MacOSX10.6 / 10.7 / 10.8 and Windows
Power
USB bus power
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
67x17.6x9.9
Capacity
64GB
Security
PASS (PasswordAuthenticationSecuritySystem) [automatic password authentication function with security source shift] orPASS (PasswordAuthenticationSecuritySystem) x AES [automatic password authentication function with encryption security source shift]
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Document
5
From Japan
On 2016-04-16 15:13:09
I am very satisfied.
This review is about item#40925543.
backup
5
From Japan
On 2016-04-16 15:04:08
I am very satisfied.
This review is about item#40925543.
I am using it for preservation inside the company
5
From Japan
On 2015-09-24 14:58:50
It is stylish, I like colors and shapes. Since color is also abundant, I think that individuals can distinguish them. The size is also easy to use, so it's nice. I will continue to purchase it.
This review is about item#40925543.
For personal data preservation
5
From Japan
On 2014-09-12 13:37:09
The color was cute and I bought it for personal use. I like fashion and color and shape, I like it. This time, it was Red Silver - but I would like to arrange other colors as well. There are no improvement points! is.
This review is about item#40925577.