Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Ball, Precision BallSUJ2 Inch Size

Steel Ball, Precision BallSUJ2 Inch Size 1/32

4.67 (30)
Item.#
01252983
Mfr.#
1/32
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Surface Toughness (micrometer)
0.025
Dimensions (inch)
1/32
Gauge S (micrometer)
+9 - -9
Sphericity (micro m)
0.25
JIS Grade
G10
Purpose
Ball bearing, slide rail, ballpoint pen, seat belt, valve, bicycle, caster, door roller, ball mill, Ball bearing, slide rail, ballpoint pen, seat belt, valve, bicycle, caster, door roller, ball mill
Mutual Difference (micro m)
0.5
Hardness HRC
62 - 67
Gauge Interval (micrometer)
1
Diameter Inequality (micro meter)
0.25
Material
High-carbon chromium bearing steel steel SUJ-2 (JISG4805)
Customer Reviews
5 star 24
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.67
30 Customer Reviews
The reviews are automatic translation.
Steering repair of foreign car
5
From Japan
On 2018-01-13 09:28:42
I use it as a bearing ball of an old foreign steering gear, but it has no problem at all. I think that cost performance is also good as it can be purchased from a small number.
This review is about item#38577524.
As a bicycle hub bearing
5
From Japan
On 2018-01-11 14:33:54
Used for hub bearings on bicycles. It was cheapest among the investigations. I think that use is particularly problem free.
This review is about item#38577533.
OH
5
From Japan
On 2017-11-27 15:14:53
It is very secure that the package of packaging is solid.
This review is about item#17974662.
Maintenance of bicycle pedals
4
From Japan
On 2017-09-08 19:49:13
I bought it because the bearing ball was lost during the grease up of the bicycle pedal. I was worried about whether to be a genuine Shimano product, but this person chose it because the manufacturer knows clearly. Naturally, I use it without any problem. The only difficulty is that the shipping fee is high. Because it is a small article and there is no worry about breakage, I think that it is even better if you can make it possible to use e-mail facilities.
This review is about item#40413536.
Used for ha ha of bicycle
3
From Japan
On 2017-06-25 07:10:16
I used it for the front hub of the bicycle. It is neither possible nor impossible. Worth a visit.
This review is about item#38577533.
To the stem bearing of the motorcycle
5
From Japan
On 2017-05-25 17:27:38
I purchased it thinking as a substitute and a spare for genuine products. It is easy to buy one bag of ten balls. If you purchase it together with other things, I think that the shipping cost can be reduced so that it is good.
This review is about item#38577533.
Spares
5
From Japan
On 2017-05-24 18:18:00
If you are looking for something that is just right with a toy metal ball, you can find what you can substitute at a low price. You will roll well.
This review is about item#38447333.
Bearing exchange
5
From Japan
On 2017-05-02 20:20:11
You can use it as it is. No problem. Since I bought it together with other parts, the shipping cost was free and it was saved.
This review is about item#38577567.
Exchanging front bearings ball for work cross bikes
5
From Japan
On 2016-10-19 18:01:55
Even if grease was exchanged, the smoothness did not recover, so when replaced with this sphere, the smoothness recovered, the running became lighter.
This review is about item#17974626.
Repair of construction machine
5
From Japan
On 2016-06-08 10:32:50
It is used to prevent loosening of piston and rod of hydraulic cylinder. It is safe to drop it as it is lost on site if you keep it as a spare.
This review is about item#38577524.