Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SD set for KMC2 stainless steel

SD set for KMC2 stainless steel KSD-SET-13P

4.50 (2)
Item.#
01279485
Mfr.#
KSD-SET-13P
Package Qty.
1Set(13PC)
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Standard
KSD
TRUSCO Part Number
108-1411
Material (case)
Stainless steel
Point Angle (Degree)
125(diameter <2) 118 (diameter >=2)
Material
Cobalt high-speed steel (KMC2)
Quantitiy
13
Surface Processing
XR web thinning (diameter >=2)
Set Contents
13 piece set. -Diameter (mm):1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0, 5.5, 6.0, 6.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-12-06 15:00:38
Easy to use, you can drill Swiss die even with stainless steel.
This review is about item#1279485.
Mainly hole processing of SUS material.
5
From Japan
On 2017-04-22 17:32:52
As a matter of course, if we do commonsense work [cooling of oil etc, using anti-friction materials] we will evaluate it as a good product without any problem.
This review is about item#1279485.