Buy more than* S$200* and get FREE SHIPPING

  • SD set for KMC2 stainless steel

SD set for KMC2 stainless steel KSD-SET-25P

4.50 (2)
Item.#
01279503
Mfr.#
KSD-SET-25P
Package Qty.
1Set(25PC)
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
KSD
TRUSCO Part Number
108-1454
Material (case)
Stainless steel
Point Angle (Degree)
125(diameter <2) 118 (diameter>=2)
Material
Cobalt high-speed steel (KMC2)
Quantitiy
25
Surface Processing
XR web thinning (diameter >=2)
Set Contents
25 piece set. Fold diameter(mm): 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-12-06 15:00:38
Easy to use, you can drill Swiss die even with stainless steel.
This review is about item#1279485.
Mainly hole processing of SUS material.
5
From Japan
On 2017-04-22 17:32:52
As a matter of course, if we do commonsense work [cooling of oil etc, using anti-friction materials] we will evaluate it as a good product without any problem.
This review is about item#1279485.