Buy more than* S$200* and get FREE SHIPPING

  • SD set for KMC2 stainless steel

SD set for KMC2 stainless steel KSD-SET-41P

4.50 (2)
Item.#
01279512
Mfr.#
KSD-SET-41P
Package Qty.
1Set(41PC)
Ship pack of
1
799.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard
KSD
Quantitiy
41
Surface Processing
XR thinning (diameter ≧ 2)
TRUSCO Part Number
108-1446
Set Contents
Set 41 lines. Diameter (mm): 6.0 to 6.9 / 7.0 to 7.9 / 8.0 to 8.9 / 9.0 to 9.9 / 10.0 and (jump 0.1mm)
2014 TRUSCO Published Page
1-0143
Material (case)
Stainless
Material
Cobalt HSS (KMC2)
Point Angle (Degree)
125 (diameter <2)
118 (diameter ≧ 2)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-12-06 15:00:38
Easy to use, you can drill Swiss die even with stainless steel.
This review is about item#1279485.
Mainly hole processing of SUS material.
5
From Japan
On 2017-04-22 17:32:52
As a matter of course, if we do commonsense work [cooling of oil etc, using anti-friction materials] we will evaluate it as a good product without any problem.
This review is about item#1279485.