Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SD set for KMC2 stainless steel

SD set for KMC2 stainless steel KSD-SET-50P

4.50 (2)
Item.#
01279521
Mfr.#
KSD-SET-50P
Package Qty.
1Set(50PC)
Ship pack of
1
1,169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
KSD
Material (case)
Stainless steel
Material
Cobalt high-speed steel (KMC2)
Point Angle (Degree)
125(diameter <2) 118 (diameter>=2)
Quantitiy
50
Surface Processing
XR web thinning (diameter >=2)
TRUSCO Part Number
108-1420
Set Contents
50 piece set. -Fold diameter(mm): 1.0 to 1.9/2.0 to 2.9/3.0 to 3.9/4.0 to 4.9/5.0 to 5.9
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2017-12-06 15:00:38
Easy to use, you can drill Swiss die even with stainless steel.
This review is about item#1279485.
Mainly hole processing of SUS material.
5
From Japan
On 2017-04-22 17:32:52
As a matter of course, if we do commonsense work [cooling of oil etc, using anti-friction materials] we will evaluate it as a good product without any problem.
This review is about item#1279485.