Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Infrared Thermometer

Infrared Thermometer IT545S

Item.#
01280527
Mfr.#
IT545S
Package Qty.
1PC
Ship pack of
1
749.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Radiation thermometer (handheld)
Display Updating Time
0.4sec
Measuring Wavelength (micro m)
8-14
Outside Dimension (Width W x Length L x Height H) (mm)
40x170x36
Weight (g)
About 140 (including battery)
Emissivity Settings
0.10 over 1.00 (0.01 step)
Measuring Temperature Range (degree C)
-50-500
Resolution Capability
1 degree C (over 50 over over 0 degree C), 0.1 degree C (0.0 over 199.9 degree C), 1 degree C (200 over 500 degree C)
Measurement Pricision
+ / By chromatography (5% + 1.5 of the absolute value of the readings) degree C within [over 50 over over 0 degree C], + / over 1.0 degree C within [0.0 over 199.9 degree C], + / over (0.5% + 0.5 readings) degree C [200 over 500 degree C]
Specification
Temperature display range -55 ~ 505 degree C
Functions
Upper and lower limit alarm (setting range over 55 over 505 degree C), maximum / minimum value display, measurement value hold, auto power off, battery alarm
Type of display Temperature
Digital
Operating Temperature and Humidity Range
Temperature 0 over 50 degree C, relative humidity 35 over 85% (non-condensing)
Response Time
Within 0.8sec (95% response)
Power
X4 AAA type batteries
Accessories
AAA batteries x4 present, instruction manual, carrying case
Measuring View Field (mm)
phi.2.5 / 30
Sighter
LED spot marker
Reproducibility
+ / Over 1 degree C within [over 50 over over 0 degree C], + / over 0.3 degree C within [0.0 over 199.9 degree C], + / over 1 degree C within [200 over 500 degree C]
Type
Spot / in the electronic component measurement
Battery Life
About 25 hours (continuous use in the LED marker lights, in the case of the manganese battery)