Buy more than* S$200* and get FREE SHIPPING

  • Folding Work Bench
  • Folding Work Bench
  • Folding Work Bench

Folding Work Bench WD2.075

Item.#
01283503
Mfr.#
WD2.075
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
100
Purpose
For work in office and store.
Foot Bar Width (mm)
62
Number of Steps
3
Specification
Completed product
Top Plate Size (mm)
470x300
Top Plate Height (m)
0.75
Overall Length (m)
(storing) 1.02
Weight (kg)
5.2