Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cubitron Grinding Disk
  • Cubitron Grinding Disk
  • Cubitron Grinding Disk
  • Cubitron Grinding Disk

Cubitron Grinding Disk TSD 36 102

4.00 (1)
Item.#
01283528
Mfr.#
TSD 36 102
Package Qty.
1Box(25Sheet)
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Polishing Object
Ordinary steel, aluminum, stainless
Maximum Rotation Speed (min-1[r. p.m])
12000
Grain Size
36
Outer Diameter (phi mm)
102
Button Color
Tea
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When welding
4
From Japan
On 2018-06-06 14:47:14
The price is expensive, but it is beautiful after polishing. It is good for aftertreatment such as iron.
This review is about item#1283546.