Buy more than* S$200* and get FREE SHIPPING

  • Cubitron Grinding Pad
  • Cubitron Grinding Pad
  • Cubitron Grinding Pad

Cubitron Grinding Pad PN28790

by 3M
3.00 (2)
Item.#
01283555
Mfr.#
PN28790
Package Qty.
1PC
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
95
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Grinding welding spot as TS type holding tool of cuvitron
5
From Japan
On 2015-01-13 09:34:37
I was worried about the height protruding from the initial grinder cover, but when you use it, the sparks scatter less often and you can polish the surface of the cuvitron TS evenly and you can polish it beautifully.
This review is about item#01283555.
Polishing after welding
1
From Japan
On 2015-01-07 10:33:13
There is too much height so it will protrude beyond the grinding stone cover and it can not be used. Hitachi will be used in the absence of the cover, even if Makita with 5 mm or more of the grindstone cover deeps 3 mm. If it is too low, you can adjust it with washer, but this was impossible.
This review is about item#01283555.