Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter

Digital Multi Meter CD732

4.64 (11)
Package Qty.
Ship pack of
119.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Condenser Capacity (F)
10 over 60ohm buzzer sounds in the following, lamp lighting
Direct Current (A)
DC Voltage (V)
AC Voltage (V)
Weight (g)
Duty Ratio
Diode Test
Open-circuit voltage of about 2.7V
Alternating Current (A)
Resistance (omega)
Dimensions (Height H x Width W x Depth D) (mm)
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Used for maintenance work
From Japan
On 2018-02-02 15:17:01
Easy to handle and convenient, the minimum function as a professional is enough.
This review is about item#1283564.
Mainly measurement of voltage value
From Japan
On 2017-12-06 14:38:19
I think that it is convenient to carry if a hard case is attached .
This review is about item#1283564.
For work
From Japan
On 2017-01-19 15:36:59
Very easy to use, price and quality are satisfactory, engineers complain.
This review is about item#1283564.
Work on the electrical system
From Japan
On 2016-11-29 19:58:18
I did not think that DMM was such a good thing. The screen is also big and easy to see, and even when gloves are used, operability is good. After all it is safe in Japan.
This review is about item#1283564.
Motor repair
From Japan
On 2016-11-29 19:03:01
It is very easy to use and it is made sturdy in consideration of using on site. It is wonderful to measure the capacity of the condenser, especially in the measurement. With the insulation resistance meter you can perfect the repair of the motor. Since there are times when you want to make measurements in the dark if you want a greedy, it would be even better if the meter lighting is standard equipment.
This review is about item#1283564.
From Japan
On 2016-10-27 16:20:07
It does not matter cheap, although it will speed up the display response as well. Very easy to use.
This review is about item#1283564.
Photovoltaic array measurement
From Japan
On 2016-03-16 15:57:56
Easy to use LCD is also easy to see this price is good.
This review is about item#01283564.
Electronic work, electrical work, automobile electrical check etc.
From Japan
On 2016-01-15 20:43:50
① It is easier to use because the weight is stable compared with the pocket type tester you have used so far, even if pulling the test lead at the time of measurement it is stable. ② The display is large and the visibility is good. ③ Since there is a bar graph display besides the digital display, it is easy to understand when there is voltage fluctuation. ④ Easy to hold with just the size and shape that fits in your hand. ⑤ The price is reasonable and can be used without any hesitation even outdoors. I like it very much.
This review is about item#01283564.
Check of electricity, electronic circuit, inspection of solar power generation equipment
From Japan
On 2015-08-14 15:41:01
It is a well thought out instrument. I hope the optional current measurement clamp is a bit cheaper
This review is about item#01283564.
Various measurements of electronic circuits
From Japan
On 2015-04-14 17:35:45
It seems that there are many lack of products in new products, but I could purchase it with good timing. We have all the necessary functions and it is very easy to use and satisfied. Since LED backlight is not attached, necessary one is cautionful. Then the 7 seg design is somewhat distinctive. At the beginning I had a feeling of strangeness but I got used to it while using it.
This review is about item#01283564.