Buy more than* S$200* and get FREE SHIPPING

  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser

One-handed Tape Dispenser HM12X13PW

2.00 (1)
Item.#
01283756
Mfr.#
HM12X13PW
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
In the office: sealing envelopes, posters, labels, tags and cards. Organizing graphs, drawings, receipts, scrap design and materials. At home / school : crafting and sorting.
Tape Length (m)
13
Weight (g)
About 55
Main Part Dimension (mm)
96x60x29
Tape Width (mm)
12
Color
White
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Envelope seal
2
From Japan
On 2017-10-14 23:20:08
I can not use it well. I can not cut it beautifully. It does not become straight. Although it seems to be possible if you grab a knack, the tape glue is faster and beautiful.
This review is about item#1283774.