Buy more than* S$200* and get FREE SHIPPING

  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser
  • One-handed Tape Dispenser

One-handed Tape Dispenser HM12X13PO

Item.#
01283783
Mfr.#
HM12X13PO
Package Qty.
1PC
Ship pack of
1
9.71 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
In the office: sealing envelopes, posters, labels, tags and cards. Organizing graphs, drawings, receipts, scrap design and materials. At home / school : crafting and sorting.
Tape Length (m)
13
Weight (g)
About 55
Main Part Dimension (mm)
96x60x29
Tape Width (mm)
12
Color
Orange