Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Box Mounting Stay
  • Tool Box Mounting Stay
  • Tool Box Mounting Stay

Tool Box Mounting Stay 710PSTK-FHS

3.89 (9)
Item.#
01284185
Mfr.#
710PSTK-FHS
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Surface Processing
Cation paint + black paint
Dimension (mm)
300x300x60
Specification
Common with steel, stain, FRP
Type
Small
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2018-05-18 19:53:18
It was cheaper than other places and it was beautiful but I was lost but I could not make it so beautiful and I could save money
This review is about item#1284185.
Tool box mounting on truck
4
From Japan
On 2017-04-26 14:45:25
It was easy to install. Because it can be sold separately, I would like a reinforcement at the bottom of the tool box. (It seems that the strength is insufficient when the tool box is directly attached to the stay.)
This review is about item#1284185.
Mounting on a small truck
4
From Japan
On 2016-10-16 18:15:17
It is just right for size. It is easier to use if there are more holes available.
This review is about item#1284185.
Truck load box stay
2
From Japan
On 2016-07-27 18:27:54
Since the reinforcement of the corner is attached to the inside of the part where the box is placed, the bottom of the box and the back of the back are bad on the flat part of the stay
This review is about item#01284185.
For tool box installation
5
From Japan
On 2016-04-21 08:36:15
I used it without any problem
This review is about item#01284185.
Tool box stay
5
From Japan
On 2016-03-29 14:46:36
Sturdy
This review is about item#01284185.
Used to install tool box to track
3
From Japan
On 2015-11-24 06:49:37
it is normal.
This review is about item#01284194.
Mounting on the truck
2
From Japan
On 2014-10-10 09:45:37
I installed it in Isuzu Forward, the position of the hole of the bolt did not match and I was in trouble. Processing is necessary oneself.
This review is about item#01284194.
Installed on a truck
5
From Japan
On 2014-08-06 13:20:09
It is better than I thought
This review is about item#01284185.