Buy more than* S$200* and get FREE SHIPPING

  • Bird Block Netting

Bird Block Netting -

4.25 (4)
Item.#
01284578
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For damage prevention from sparrow and bulbul to vegetable garden.
Color
Blue
Accessories
Rope
Caution
Do not close to the fire. It burns. Keep it indoors cold dark place when you do not use it. If the netting is applied to such projections, it may cause a torn or damage. Please note that netting is not tangled in clothing such as a button. If there is a gap between the ground and the net, birds may enter.
Fit eye (mm)
30 diamond eyes
Material
Polyethylene
Dimensions (Width x Length) (m)
1.8 x 9
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Protect it from a bird hung on a trees tree.
4
From Japan
On 2017-05-12 09:28:08
It was set so as to immediately cover the trees after bagging of the biwa. Ventilation is good, and the day of the sun is also satisfied.
This review is about item#88088235.
For wire mesh reinforcement with neighboring area
5
From Japan
On 2016-06-10 09:35:23
Although the wire gauze with the neighbor was rusted and it became rashboro, it was troubled but by doing this net from above it demonstrates sufficient performance such as fall prevention. It may be a strange way of using it?
This review is about item#01284578.
To a pigeon
5
From Japan
On 2015-12-03 16:41:34
Purchasing for pigeon is cheap and convenient for pigeoning.
This review is about item#88088235.
Prevent scattering of stacked containers by wind
3
From Japan
On 2015-10-27 18:53:59
I was weaker in how to knit a side and a side than I thought. Next time, buy a slightly thick type.
This review is about item#88088235.