Buy more than* S$200* and get FREE SHIPPING

  • Stretching rod net

Stretching rod net -

4.33 (3)
Item.#
01284788
Mfr.#
-
Package Qty.
1Bag(100Bundle)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
45cm
Material
Polyethylene
Color
White
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of blooming of bonbon chrysanthemum
4
From Japan
On 2017-11-09 12:45:05
The item arrived early, so it was very good. Because the box for the goods is large, packing in a little easier way will be better.
This review is about item#1284788.
Corn birds and insect repellent
4
From Japan
On 2017-07-08 18:37:11
My son is making corn at agriculture high school. I was told that it was easy to use because there was enough length. Because it was only 100P entrance, it was quite a lot to use in practical field. I hope it will be around 50P at the very least.
This review is about item#1284605.
fishing
5
From Japan
On 2015-09-12 21:51:52
I use it when octopus fishing and crabs are caught It is convenient because it can be tied
This review is about item#01284605.