Buy more than* S$200* and get FREE SHIPPING

  • Cutter

Cutter

3.00 (1)
Item.#
01304853
Package Qty.
1PCC
Ship pack of
1
33.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
154
Material
Harigane: Steel steel (quenching)
Width (mm)
22
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cross-paste
3
From Japan
On 2016-10-29 15:17:23
The idea is wonderful, but I feel bad when I grasp it.
This review is about item#1304853.