Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

4.80 (5)
Item.#
01327034
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
CB125J/R/T/TA/TB/TZ/TDCD90/TL125/XL125
Number of Gears
12
Size
428
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During vehicle maintenance
5
From Japan
On 2017-05-25 07:44:16
It is cheap and good goods Because it is a consumable item, it is inexpensive and I really appreciate it.
This review is about item#01327077.
Part exchange
5
From Japan
On 2017-03-05 21:26:57
Used for XL 125 R, we can use without any problems.
This review is about item#1327077.
CD125T drive sprocket
5
From Japan
On 2016-07-09 20:20:07
Result OK It was a wonderful effect I will not say that I'm already busy
This review is about item#01327086.
For replacement
5
From Japan
On 2016-02-10 06:27:08
Repeat specification and stock
This review is about item#01327077.
hobby
4
From Japan
On 2015-04-13 15:34:52
Although the genuine of this car (CB90JX) is 14 dolls, I wanted to make it an acceleration type and purchased 13 dogs. In the case of 13 changes, a genuine fakeing plate interfered with the chain. For this product, somehow a circlip (extra?) Has also been attached, so we are using it as a fitting for the time being, but there are also some uneasiness in strength and structure. Processing genuine fexing plate · Change the bolt to the round screw type and so on and it will be replaced soon.
This review is about item#01327043.