Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (1)
Item.#
01327208
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
XLR125R/250(88-)/BAJA
Number of Gears
17
Size
428
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replacement of Super Cub 90.
5
From Japan
On 2017-11-25 15:25:18
Since it is an old turnip, the current item did not fit, and finally I found this item. As expected one of the leading manufacturers XAM. Both making and precision are first-class items.
This review is about item#1327192.