Buy more than* S$200* and get FREE SHIPPING

  • Sprocket
  • Sprocket
  • Sprocket

Sprocket

5.00 (1)
Item.#
01327402
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Size
428
Number of Gears
15
Main Compatible Vehicle
TW200 gasket necessary
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
TW sprocket exchange
5
From Japan
On 2016-12-04 22:36:36
If you change from 14 to 15, this is no mistake!
This review is about item#1327402.