Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (2)
Item.#
01327637
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
GS125/DR125(83/84)GN125(-96)
Number of Gears
14
Size
428
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to Suzuki's GN125H
5
From Japan
On 2015-05-07 17:05:37
It is a classic pounding It is recommended that the price is also cheap and the stress of low departure has disappeared
This review is about item#01327646.
Used for GN125H
5
From Japan
On 2015-01-15 20:44:21
It is one choice of this sprocket in a maker item. I changed normal 14-43 to 15-43. Uphill is pretty painful, but it is just the tolerance. It may return to normal after break-in is over. It was the cheapest in mail order.
This review is about item#01327646.