Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (1)
Item.#
01327707
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
TS125R/RA125/RG125GAMMAKMX125/200/KDX125SR
Number of Gears
14
Size
428
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the maintenance of the bike.
5
From Japan
On 2017-02-21 14:31:13
The drive sprocket for the eliminator 125, it was good that the choice of the number of teeth of the non-genuine. Quality is no perfect.
This review is about item#1327707.